0
1
2
3

X1400002 3-in-1 Work Light, Bluetooth Speaker & Power Bank 800 Lumens

Order Code: ZT3346497S

£30.99 Inc VAT (20%)

Currently unavailable

Description

A 3-in-1 LED Light, Power Bank & Bluetooth Speaker
The XTrade X1400002 Rechargeable LED Audio Work Light is the perfect all-in-one tool for any job. With its bright 800-lumen LED light, powerful Bluetooth speaker, and built-in power bank, it's the perfect way to stay illuminated, entertained, and charged up. The work light features a wide flood beam that's ideal for hands-free lighting in large areas. It's also 1.5m impact resistant, making it durable enough to withstand even the toughest conditions. The Bluetooth speaker delivers full sound, so you can listen to your favourite tunes while you work. The power bank has a 4400mAh capacity, so you can use it to charge your phone, tablet, or other devices on the go. Whether you're a tradesman, builder, plumber, electrician, or automotive trade worker, the XTrade X1400002 Rechargeable LED Audio Work Light is the perfect accessory for you.

Features:
High-powered LED work light with 3 settings, ideal for hands-free lighting of large areas
Ultra-wide flood beam, ideal for use in and around the home and garden
No need for batteries, it’s rechargeable with an 80dB Bluetooth speaker and USB power outlet
800 lumens LED light
The torch spins through 360 degrees
Will provide plenty of light for 5-15 hours depending on which setting you choose
Comes With:
USB Charger Cable
Specification:
4400mAh Power Bank capacity
5-15hr run time
1.5m impact resistance

See full description
Specifications for X1400002 3-in-1 Work Light, Bluetooth Speaker & Power Bank 800 Lumens
  • Battery Type
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome