DCM561P1S-GB 18V XR B/Less String Trimmer Split Shaft 1X5.0AH Batt

Order Code: ZT1254479X

£259.99 Inc VAT (20%)


Description

DCM561P1S 18V DEWALT Brushless String Trimmer 5.0Ah

Features and Benefits
• Latest range extension to the XR system - professional performance with the added convenience of being battery powered
• 400 MWO Brushless Motor patented gear drive design, providing more torque and maintaining cut speed under load
•Two-speed control, delivering versatility to the user for extended runtime or increased performance
• Professional style guard, for more cut access and better visibility
• Fully variable trigger, offering total power control to the professional user
• Padded aux handle for optimal user comfort

See full description
Specifications for DCM561P1S-GB 18V XR B/Less String Trimmer Split Shaft 1X5.0AH Batt
  • Weight
    3.6kg
  • Model Number
    DCM561P1
  • Charging Time
    75min
  • Noise/ Vibration Information
    A weighted sound power dB 79.5 A
    A weighted sound pressure dB 93 A
    Hand/arm weighted vibration 3.5 m/s2
  • Line Diameter
    2mm
  • Battery Capacity
    5A·h
  • Cutting Width
    33cm
  • Line Length
    7.5m Supplied
  • Battery Type
    Lithium Ion
  • Power Source
    Battery
  • No Load Speed
    6000rpm
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Item
    Cordless Strimmer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome