DCM5713N-XJ 54 XR Flexvolt String Trimmer Split Shaft Bare Unit

Order Code: ZT1254482X

£299.99 Inc VAT (20%)


Description

DCM5713N 54V FLEXVOLT Grass Trimmer Split Shaft - Bare

• Fast Cutting - 38cm cutting swath for fast job completion over large areas.
• High efficiency Brushless motor with metal motor housing - Longer runtime, longer life, more durability & efficiency.
• Supplied with 2.0mm twisted line for fast, efficient cutting.
• Hi / Low Speed Control with variable speed - Low = 0-5,100, High = 0-5,600.
• No Load Run time with Line = 54 mins (Low speed), 44 mins (High speed) - Using 54V, 3Ah battery.
• Enclosed & durable Xenoy™ battery housing.
• Total assembled length 1.8m
• Shoulder strap included.
• Supplied as a bare unit - Battery & Charger not included.

See full description
Specifications for DCM5713N-XJ 54 XR Flexvolt String Trimmer Split Shaft Bare Unit
  • Charging Time
    70min
  • Noise/ Vibration Information
    Hand/arm weighted vibration 1.5 m/s2
    A weighted sound pressure dB 74 A
    A weighted sound power dB 94 A
  • Weight
    4.6kg
  • Model Number
    DCM5713N
  • Cutting Width
    38cm
  • Line Length
    7.5m Supplied
  • Line Diameter
    2mm
  • Battery Type
    Lithium Ion
  • Power Source
    Battery
  • Brushed or Brushless
    Brushless
  • Item
    Cordless Strimmer
  • No Load Speed
    5500rpm
  • Voltage
    54V
  • Battery Capacity
    Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome