DCO180z Drywall Cutter 18V Bare Unit

Order Code: ZT2424543S

£149.99 Inc VAT (20%)


Description

The Makita DCO180 Drywall Cutter has been designed for cutting holes in drywall, at either construction or renovation sites. It has a high rotation speed for fast cutting. The anti-restart function prevents accidental restart of the tool, even if the switch is in the o position when a new battery is installed. The compact, lightweight design features an ergonomic, barrel handle with soft grip for a secure, comfortable hold whilst minimising hand fatigue and pain. For added safety there is an electronic current limiter for overload protection. Comes as a Bare Unit, No Battery or Charger. Specification: Collet Capacity: 1/8inStrokes at No Load: 30,000/min.Stroke Length: 11.5-31.0mmWeight: 1.7kg

See full description
Specifications for DCO180z Drywall Cutter 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome