DSD180Z LXT Drywall Cutter 18V Bare Unit

Order Code: ZT3589566S

£219.99 Inc VAT (20%)


Description

DSD180Z LXT Drywall Cutter 18V Bare Unit
The Makita DSD180Z LXT Drywall Cutter has been developed for cutting holes in drywall. Ideal when setting ceiling lights, air vents etc. Its base cover protects drywall surfaces from scratches and damage and it also has a job light.

Supplied as a Bare Unit - No Battery or Charger.

Specifications:

Strokes at No Load: 0-6, 000/min.
Stroke Length: 6mm.
Capacity: Drywall 30mm, Wood 15mm.
Blade Size: Drywall: 55 x 18 x 0.55mm, Wood 53 x 18 x 0.55mm.

Technical Specs
Strokes at No Load: 0-6, 000/min.
Stroke Length: 6mm
Capacity: Drywall 30mm, Wood 15mm
Blade Size: Drywall: 55 x 18 x 0.55mm, Wood 53 x 18 x 0.55mm

See full description
Specifications for DSD180Z LXT Drywall Cutter 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome