DUH751RT 18V LXT Bl Hedge Trimmer 750MM, Charger & 1 x 5.0AH

Order Code: ZT3114382S

£449.99 Inc VAT (20%)


Description

Makita DUH751RT 18V LXT Brushless Hedge Trimmer (1 x 5.0Ah Battery)
The DUH751RT is a compact and lightweight cordless Hedge Trimmer, with a 750mm cutting edge, powered by an 18V Li-ion LXT slide type battery. It is fitted with a brushless motor, has soft start and a 3 speed plus trigger for optimum control. Constant speed control maintains steady speed under load, to deliver up to 4, 400 spm for faster cutting. The DUH751RT is equipped with double sided, curved blades reducing friction resistance which suppresses energy loss. Triple edged cutting teeth increase run time, by easily catching on to branches. A reverse button frees the blade if jammed by thicker branches. The DUH751RT features a 5 position rotating rear handle and a double action switch for increased operator safety. It comes with a 5.0Ah Battery, DC18RC Charger and Blade Guard. The machine is not compatible with G-Series batteries.

Features:
New triple-edged cutting teeth are designed to easily catch and firmly hold branches. Curved blades reduce friction resistance to suppress energy loss. Due to the low resistance run time is increased.
Brushless motor
Variable speed control (3-speed + trigger)
Constant speed control
Electric brake
5 position rotating rear handle
Soft start
Ergonomic soft grip
Reverse button
Equipped with Battery protection circuit
Comes With:
1 x BL1850 5.0Ah Battey
DC18RC Charger
Blade Guard
Specification:
Battery Type: Lithium-ion
Voltage: 18V
Blade Length: 750 mm
Blade type: Double Sided
Max Branch Diameter: 23.5 mm
Strokes per Minute: 0 - 2, 000/0 - 3, 600/0 -4, 400 spm
Net weight: 3.8 - 4.5 kg
Noise sound pressure: 84 dB (A)
Noise sound power: 97 dB (A)
Noise K factor: 3 dB (A)
Vibration no load 2.5 m/sec²
Vibration K factor: 1.5 m/sec²
Battery Quantity: (5.0ah) x 1

See full description
Specifications for DUH751RT 18V LXT Bl Hedge Trimmer 750MM, Charger & 1 x 5.0AH
  • Voltage
    18V
  • Blade Length
    750mm