GS46 Servo-System Long Grass Shears FSK113690

Order Code: ZT2596226S

£49.99 Inc VAT (20%)


Description

The Fiskars GS46 Long Grass Shears with the Servo-System which prevents the blades from jamming to guarantee non-interrupted, efficient cutting. They have an ergonomic, lightweight design that is comfortable and user-friendly. The flexible cutting head is adjustable by up to 360, allowing the shears to easily reach awkward places. Hardened stainless steel blades and fibreglass reinforced polyamide handles with a thumb-operated lock mechanism. Specification Length 1050mm Weight 0.74kg

See full description
Specifications for GS46 Servo-System Long Grass Shears FSK113690
  • Type
    Grass
  • Overall Length
    1010mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome