PowerGear HS72 Hedge Shears FSK114790

Order Code: ZT2596281S

£49.99 Inc VAT (20%)


Description

Fiskars HS72 PowerGear Hedge Shears are suitable for many different cutting needs in the garden hedge trimming, trimming around bushes and edges etc. The unique gear mechanism and the lever system gives three times the cutting power, making light work of the toughest challenges. The lightweight and sleek design makes cutting easy. The handles are made of tough fibreglass reinforced polyamide and the grips are made of fibreglass reinforced plastic. The tough stainless steel blades have a PTFE coating on the upper blade for less friction. Specification Length 612mm Weight 0.72kg

See full description
Specifications for PowerGear HS72 Hedge Shears FSK114790
  • Overall Length
    570mm
  • Type
    Hedge
  • Blade Length
    281mm
  • Cutting Capacity
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome