CL14DSLJLZ 14.4 V Cordless Stud Cutter 2X 3.0AH Battery Packs & Charger in Carry Case

Order Code: ZT1254492X

£1,029.99 Inc VAT (20%)


Description

Tool Features:

• Designed for threaded stud cutting
• Cutting speed of threaded studs: 2.3 sec
• Clean cutting without sparks, chips and noise
• Easily replaceable cutters have 4 cutting edges each

See full description
Specifications for CL14DSLJLZ 14.4 V Cordless Stud Cutter 2X 3.0AH Battery Packs & Charger in Carry Case
  • Contents
    Hook
    Wrench
    M8 Cutter Set
    M8 Trimmer
    Carry Case
    2 x 3.0Ah Li-Ion Batteries
    UC18YRSL Charger
  • MFR Part No.
    CL14DSLJLZ
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Length
    277mm
  • Weight
    2.9kg
  • Battery Capacity
    3.0A·h
  • Number of Batteries Supplied
    2
  • Voltage
    14.4V
  • Item
    Cordless Stud Cutter
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome