CL18DSL/W4Z Cordless Stud Cutter 18V Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254494X

£899.99 Inc VAT (20%)


Description

18V stud cutter, ideal for trade professionals. The stud cutter cuts quickly and quietly with no sparks or chips, and does minimal damage to the work piece.

High speed cutting of studs with up to 660 per charge (M10). Multi-edged blades prolong operating life, and has a convenient stud mounting hole that enables rapid cutting of uniform lengths.

Features and Benefits:

• Max Cuts Per Charge (Mild steel studs) M10: 660, M8: 1020, M6: 1520, 3/8"W: 740.

• Cuts quickly and quietly with no sparks or chips.

• Minimal damage to the work piece.

• Multi-edged blades prolong operating life.

• Convenient stud mounting hole enables rapid cutting of uniform lengths.

See full description
Specifications for CL18DSL/W4Z Cordless Stud Cutter 18V Body Only Version - No Batteries Or Charger Supplied
  • Weight
    (including battery) 3.2kg
  • Number of Batteries Supplied
    0
  • Contents
    Body Only
  • Length
    277mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    CL18DSLW4Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome