DSC102ZJ LXT Threaded Rod Cutter 18V Bare Unit

Order Code: ZT3287391S

£499.99 Inc VAT (20%)


Description

Makita DSC102 LXT Threaded Rod Cutter provides for spark-free and neat cutting of steel rods. Generates burr-free cuts allow for easy nut tightening. Fitted with a brushless motor maintenance-free and provides long motor life. A battery protection system automatically shuts off power when the battery level is low.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Cutting Capacity:
Mild Steel (up to 400N/mm²) : M6 - M10 mm.
Stainless Steel (up to 600N/mm²) : M6 - M8 mm.

Technical Specs
Cutting Capacity:
Mild Steel (up to 400N/mm²) : M6 - M10 mm
Stainless Steel (up to 600N/mm²) : M6 - M8 mm

See full description
Specifications for DSC102ZJ LXT Threaded Rod Cutter 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome