102012202 Seriously Good Walls & Ceilings Medium Pile Mini Roller Sleeve 4" (2 Pack)

Order Code: ZT2604231S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

The Harris 102012202 Mini Roller Sleeve, designed to give you seriously good results The Harris 102012202 wall and ceiling rollers have been specifically designed and engineered to give you seriously good results when painting semi-smooth surfaces with emulsion paint on old plastered and previously painted walls and when blending brushed sections of a wall or ceiling after cutting in with a brush has been finished. Intended for use with a Harris 4 inch roller frame. For best results, rinse roller sleeves before use to remove any loose fibres. After use with water-based paints, such as emulsion, remove the excess paint with a multi-tool. Then wash in warm soapy water. Use the multi-tool to scrape over the surface of the roller to ensure all paint is removed. Allow to dry standing up. Features: For use with emulsion paints 2x 4" Medium Pile Roller Sleeves With splatter control for less mess For painting semi-smooth surfaces

See full description
Specifications for 102012202 Seriously Good Walls & Ceilings Medium Pile Mini Roller Sleeve 4" (2 Pack)
  • Product Type
    Mini Roller Sleeve
  • Size
    4in
  • Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome