0
1
2
3

20V Series 3 x Garden Power Tool Kit - 2 Batteries

Order Code: ZT1426523S

£259.99 Inc VAT (20%)


Description

Quality, stylish and lightweight tools with composite housing and soft grip making gardening easy, clean and effective.
Can be used for DIY and professional use.
One-battery-fits-all solution with many additional tools and accessories available separately.

Package includes:

Model No. - Description
CS20V - Strimmer Cordless 20V - Body Only
CB20V - Leaf Blower Cordless 20V - Body Only
CHT20V - 520mm Hedge Trimmer Cordless 20V - Body Only
CP20VBP2 - Power Tool Battery 20V 2Ah Lithium-ion for CP20V Series
CP20VBP4 - Power Tool Battery 20V 4Ah Lithium-ion for CP20V Series
CP20VMC - Battery Charger 20V Lithium-ion for SV20 Series

You may also refer to the individual Model No. for full specification.

See full description
Specifications for 20V Series 3 x Garden Power Tool Kit - 2 Batteries
  • MFR Part No.
    CP20VCOMBO6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome