20V SV20 Series Cordless 5 Tool Combo Kit

20V SV20 Series Cordless 5 Tool Combo Kit

Order Code: ZT2673963S

£499.99 Inc VAT (20%)


Description

Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance. Quality, stylish, lightweight tools with composite housing and soft grip.
• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Quality, stylish, lightweight tools with composite housing and soft grip.

Package includes:
• CP20VCS - Circular Saw 20V SV20 Series Ø150mm - Body Only
• CP20VJS - Cordless Jigsaw 20V SV20 Series - Body Only
• CP20VAGB - Cordless Angle Grinder Ø115mm 20V SV20 Series - Body Only
• CP20VDD - Hammer Drill/Driver Ø13mm 20V SV20 Series - Body Only
• CP20VID - Impact Driver 20V SV20 Series 1/4"Hex Drive 180Nm - Body Onl
• CP20VBP2 - Power Tool Battery 20V 2Ah Lithium-ion for SV20 Series
• CP20VBP4 - Power Tool Battery 20V 4Ah Lithium-ion for SV20 Series
• CP20VMC - Battery Charger 20V Lithium-ion for SV20 Series
• AP512 - Tool Storage Bag on Wheels 450mm Heavy-Duty


• You may also refer to the individual Model No's for full specification

See full description
Specifications for 20V SV20 Series Cordless 5 Tool Combo Kit
  • MFR Part No.
    CP20VCOMBO13
  • Battery Type
    Lithium-Ion