0
1
2
3
4
5
6
7
8
9

4 x 10.8V SV10.8 Series Cordless Combo Kit - 2 Batteries & Euro Plug

Order Code: ZT3930538S

£179.99 Inc VAT (20%)


Description

Part of the SV10.8 Series powered by fast charging high output lithium-ion batteries, designed to make everyday tasks quick and easy. Quality, stylish and lightweight tools, powered by one interchangeable battery. Ergonomic housings with soft grip. Supplied with a fast mains charger and outer fabric bag.
• EFFICIENCY – Part of the SV10.8 Series powered by fast charging high output lithium-ion batteries, designed to make everyday tasks quick and easy.
• VERSATILITY – Quality, stylish, and lightweight tools, powered by one interchangeable 10.8V battery.
• POWER – Lithium-ion battery technology delivers superior power and performance.
• COMFORT – Ergonomic composite housings with soft grip.

• Package Includes:

• CP108VDDBO - Cordless Hammer Drill/Driver 10.8V SV10.8 Series Ø10mm
• CP108VCRWBO - Cordless Ratchet Wrench 3/8"Sq Drive 10.8V SV10.8 Series
• CP108VCPBO - Cordless Polisher Ø75mm 10.8V SV10.8 Series
• CP108VCIWBO - Cordless Impact Wrench 3/8"Sq Drive 10.8V SV10.8 Series
• CP108VBP - Power Tool Battery 10.8V 2Ah Lithium-ion for SV10.8 Series (x2)
• CP108VMCEU - Battery Charger for 10.8V Lithium-ion SV10.8 Series - Europe
• CP1200CB - Canvas Tool Storage Bag

• You may also refer to the individual Model No's for full specification.

See full description
Specifications for 4 x 10.8V SV10.8 Series Cordless Combo Kit - 2 Batteries & Euro Plug
  • MFR Part No.
    CP108VCOMBO1EU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome