BSH6019G5172 Professional Twin Pack 18V 2 x 2.0Ah Li-ion

Order Code: ZT4156242S

£299.99 Inc VAT (20%)


Description

BSH6019G5172 Professional Twin Pack 18V 2 x 2.0Ah Li-ion
This Bosch Professional Twin Pack contains the following:

1 x 18V GSB 18V-21 Professional Combi Drill with impact drilling function. It delivers the performance necessary for the basic drilling and drill driving applications. Its full-metal gear box and Electronic Cell Protection provide professional quality for daily use, making the drill driver reliable and durable. Additionally, a professional design with a keyless 13-mm chuck supports quality work.

Chuck Capacity: 13mm.
No Load Speed: 0-480/0-1, 800/min.
Torque (Soft/Hard) : 21/55Nm.
Torque Settings: 20+2.
Max. Screw Diameter: 10mm.
Max. Drilling Diameter: Wood 35mm, Steel 10mm, Masonry 10mm.
Weight: 1.3kg excl. battery.

1 x 18V GDR 18V-160 Professional Impact Driver with an ergonomic design for convenient tool handling and precise working results. High torque makes the tool powerful and easy to use even in heavy applications. The combination of high torque and high speed supports fast working progress and efficiency.

Tool Holder: 1/4in Hex Uni.
No Load Speed: 0-2, 800/min.
Impact Rate: 0-3, 600/bpm.
Max. Torque: 160Nm.
Bolt Size: M6 - M16.
Weight: 1.02kg excl. battery.

Also supplied with: 2 x 18V 2.0Ah Li-ion Batteries, 1 x Charger and 1 x Case.

See full description
Specifications for BSH6019G5172 Professional Twin Pack 18V 2 x 2.0Ah Li-ion
  • Type
    Twin Pack
  • Voltage
    18V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome