BSH6019J0170 Professional Twin Pack 18V 2 x 4.0Ah ProCORE18V Li-ion

Order Code: ZT4156208S

£499.99 Inc VAT (20%)


Description

BSH6019J0170 Professional Twin Pack 18V 2 x 4.0Ah ProCORE18V Li-ion
This Bosch Professional Twin Pack contains the following:

1 x 18V GSR 18V-60 C Professional Drill Driver with brushless motor. KickBack Control increases user protection for safer work and perfect control, while its precision clutch assists the user during operation for convenient work. Equipped with a Bluetooth Connectivity option to connect directly to a smart phone for additional tool control.

Chuck Capacity: 13mm.
No Load Speed: 0-600/0-1, 900/min.
Max. Torque (Soft/Hard) : 31/60Nm.
Torque Settings: 20+1.
Max. Screw Diameter: 10mm.
Max. Drilling Diameter: Wood 38mm, Steel 13mm.
Weight: 1.1kg excl. battery.

1 x 18V GDR 18V-210 C Professional Impact Driver with 3 speed/torque settings for greater flexibility on the job. It has 2 default modes on the user interface; selftapping screw (A) and wood screw (B) , mean more control and less broken or stripped off screwheads, worn-out threads, and damaged workpieces by slowing down or shutting off the impact driver. Each mode is customisable via the Bosch Toolbox App.

Tool Holder: 1/4in Hex Uni.
No Load Speed: 0-1, 100/0-2, 300/0-3, 400/min.
Impact Rate: 0-2, 200/0-3, 300/0-4, 100/bpm.
Max. Torque: 80/60/210Nm.
Bolt Size: M6 - M16.
Weight: 1.1kg excl. battery.

Also supplied with: 2 x 18V 4.0Ah ProCORE18V Li-ion Batteries*, 1 x GAL 18V-40 Professional Quick Charger and 1 x L-BOXX with inlay.

*ProCORE18V Li-ion Batteries deliver the same performance as standard batteries with an optimised size and weight.

See full description
Specifications for BSH6019J0170 Professional Twin Pack 18V 2 x 4.0Ah ProCORE18V Li-ion
  • Type
    Twin Pack
  • Voltage
    18V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome