BSH615990M2B Professional 4 Piece Kit 18V 3 x 4.0Ah Li-ion

Order Code: ZT4156257S

£799.99 Inc VAT (20%)


Description

BSH615990M2B Professional 4 Piece Kit 18V 3 x 4.0Ah Li-ion
This Bosch Professional 4 Piece Kit contains the following:

1 x 18V GSB 18V-55 Professional Combi Drill with brushless motor. Its robust 13mm Roehm metal chuck delivers an ideal power transfer for the widest range of drilling, impact drilling, and screwdriving applications. Electronic Motor Protection prevents overload and ensures a longer tool lifetime.

Chuck Capacity: 13mm.
No Load Speed: 0-460/0-1, 800/min.
Torque (Soft/Hard) : 28/55Nm.
Torque Settings: 20+2.
Max. Screw Diameter: 10mm.
Max. Drilling Diameter: Wood 35mm, Steel 13mm, Masonry 13mm.
Weight: 1.0kg excl. battery.

1 x 18V GDR 18V-200 Professional Impact Driver with a compact design, ideal for use in tight spaces. For a better control over speed and torque, this cordless impact driver features a variable speed trigger. It offers also Electronic Cell Protection (ECP) , a LED light and a belt clip.

Tool Holder: 1/4in Hex Uni.
No Load Speed: 0-3, 400/min.
Impact Rate: 0-4, 000/bpm.
Max. Torque: 200Nm.
Bolt Size: M6 - M16.
Weight: 1.1kg excl. battery.

1 x 18V GBH 18V-21 Professional SDS-Plus Rotary Hammer with three-mode operation for hammer drilling, drilling and chiselling to ensure high versatility. Fitted with a highly efficient brushless motor to reduce the need for maintenance. It also improves the runtime per battery charge, which results in less downtime and increased tool longevity.

Tool Holder: SDS-Plus.
No Load Speed: 0-1, 800/min.
Impact Rate: 0-5, 100/bpm.
Impact Energy (according to EPTA 05/2016) : 2 Joules.
Drilling Diameter: Metal 13mm, Wood 30mm, Concrete with Hammer Drill Bits 4-21mm, Opt. app. range 6-10mm.
Weight: 2.4kg excl. battery.

1 x 18V GWS 18V-10 Professional 115mm Angle Grinder with Drop Control, KickBack Control, and intelligent brake system, this small angle grinder offers an increased level of user protection and convenience. Its Drop Control function shuts the grinder off immediately when accidentally dropping it on the floor. It also features a keyless nut.

No Load Speed: 9, 000/min.
Disc Diameter: 115mm.
Spindle: M14.
Weight: 2.1kg excl. battery.

Also supplied with: 3 x 18V 4.0Ah Li-ion Batteries, 1 x GAL 18V-40 Fast Charger and 1 x Tool Bag.

See full description
Specifications for BSH615990M2B Professional 4 Piece Kit 18V 3 x 4.0Ah Li-ion
  • Voltage
    18V
  • Kit Type
    4 Piece
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome