0
1
2
3

Circular Saw Kit 20V 150mm 2AH

Order Code: ZT1426529S

£139.99 Inc VAT (20%)


Description

Powerful, lightweight cordless circular saw suitable for cutting wood, board and soft metals.
Durable composite housing with soft grip for added comfort.
Tool-free adjustment of cutting angle, depth and width.
Built-in laser guide for accurate cutting.
Supplied with Ø150mm saw blade.
2-Stage operation switch for added safety.
Supplied with mains charger, 2Ah battery and a canvas storage bag.

Package includes:

Model No. - Description
CP20VCS - Circular Saw 20V Ø150mm - Body Only
CP20VBP2 - Power Tool Battery 20V 2Ah Lithium-ion for CP20V Series (x1)
CP20VMC - Battery Charger 20V Lithium-ion for CP20V Series
CP1200CB - Canvas Tool Storage Bag

You may also refer to the individual Model No. for full specification.

See full description
Specifications for Circular Saw Kit 20V 150mm 2AH
  • MFR Part No.
    CP20VCSKIT1
  • Replacement Parts
    CP20VMC - Mains Charger
  • Disc Bore Size
    10mm
  • Blade Diameter
    150mm
  • Battery
    20V 2Ah Li-ion
  • Vibration/Uncertainty
    2.091/1.5m/s
  • No Load Speed
    4200rpm
  • Noise Power/Pressure
    90/79dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome