CLX224AJ 12VMAX CXT Impact Driver & Drill Driver Twin Pack (2 x 2.0AH Batteries)

Order Code: ZT2626115S

£149.99 Inc VAT (20%)


Description

2Compact yet powerful, this Makita impact driver set impresses with its functionality and features
The Makita CLX224AJ twin pack consists of the TD110D impact driver and DF333D drill driver. The TD110D is one of the first new 10.8V platform models. It features increased motor power for higher application speed and max tightening torque. The DF333D has been developed based on DF331D. It is extremely powerful thanks to its 2 mechanical gears and improved durability under load. Both feature an LED job light for maximum precision even in darker areas.

TD110D Features:
Slide type Li-ion battery
Electric brake for increased user safety
Variable speed control trigger
Equipped with Battery protection circuit: designed to protect the battery from damages due to over discharge, high temperature or overload current
Forward and reverse trigger
LED job light
Ergonomic soft grip for increased comfort upon use
DF333D Features:
Slide type Li-ion battery
Electric brake for increased user safety
2 mechanical gears
Variable speed control trigger
Keyless chuck
Equipped with battery protection circuit: designed to protect the battery from damages due to over discharge, high temperature or overload current
Forward and reverse trigger
LED job light for precision even in dark areas
Ergonomic soft grip for increased comfort upon use
Improved durability under load due to change in bearing type
Compact overall length 179mm
Comes with:
DC10WD 12Vmax standard charger
Makpac connector case type 1
2 x BL1021B 2.0Ah batteries
Specification:
TD110D:
Voltage: 10.8V
Drive shank Hex: ¼ "
Standard Bolt: M5-M12
High Tensile Bolt: M5-M10
Coarse thread (length): 22 - 90 mm
Impacts: 0 – 3,500 ipm
Max Torque: 110 Nm
No Load Speed: 0 - 2600 rpm
Vibration Fastening Bolt: 8.0 m/sec²
Vibration K factor: 1.5 m/sec²
Noise sound pressure: 94 dB(A)
Noise sound power: 105 dB(A)
Noise K factor: 3 dB(A)
Machine Screw: M4-M8
DF333D:
Voltage: 12V
Max. in wood: 21 mm
Max. in steel: 10 mm
Torque Settings: 20 + Drill
Torque Settings; S/H Nm: 14/30
Vibration Drilling: 2.5 m/sec²
Vibration K factor: 1.5 m/sec²
Noise sound pressure: 70 dB(A)
Noise K factor: 3 dB(A)
Chuck Capacity: 0.8 – 10 mm
No Load Speed (Hi): 0 - 1,700 rpm
No Load Speed (Lo): 0 - 450 rpm

See full description
Specifications for CLX224AJ 12VMAX CXT Impact Driver & Drill Driver Twin Pack (2 x 2.0AH Batteries)
  • Battery Type
    Li-ion
  • Voltage
    12V
  • Chuck Type
    Keyless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome