CLX224AJ 12Vmax CXT Twin Pack 12V 2 x 2.0Ah MAKCLX224AJ

Order Code: ZT2424218S

£159.99 Inc VAT (20%)


Description

The Makita CLX224AJ 12Vmax CXT Twin Pack contains the following 1 x 12V DF333D 12Vmax CXT Drill Driver with 2 mechanical gears and a variable speed control trigger. Fitted with an ergonomic soft grip and keyless chuck. For added user safety there is an electric brake. Chuck 0.8-10mm Keyless No Load Speed 0-450/0-1,700/min. Max. Torque 30Nm, Settings 20 + Drill Drilling Capacity Wood 21mm, Steel 10mm Weight 1.2kg 1 x 12V TD110D 12Vmax CXT Impact Driver features increased motor power for higher application speed and max. tightening torque. Variable speed trigger with forward/reverse operation for increased control. Fitted with an ergonomic soft grip and an LED job light. Equipped with a battery protection circuit designed to protect the battery from damages due to overdischarge, high temperature or overload current. Bit Holder 6.35mm (1/4in) No Load Speed 0-2,600/min. Impact Rate 0-3,500/bpm Max Torque 110Nm Capacity Bolt Standard M5-M12, High Tensile M5-M10 Coarse Thread Length Capacity 22-90mm Weight 1.2kg 1 x 12V DC10WD 12Vmax Standard Charger with charging status indicator and multi-contact slide type terminal. It has a compact, lightweight design that can also be wall mounted if desired. Also Supplied with 2 x 12V 2.0Ah Li-ion Batteries and 1 x Type 1 MAKPAC Connector Case.

See full description
Specifications for CLX224AJ 12Vmax CXT Twin Pack 12V 2 x 2.0Ah MAKCLX224AJ
  • Type
    Twin Pack
  • Voltage
    12V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome