CLX228AJ 12V Max XGT BL Brushless Twin Pack Combi Drill & Impact Driver W/2X 2.0 Ah Li-ion Battery Pack & Charger

Order Code: ZT1406254X

£349.99 Inc VAT (20%)


Description

The Makita CLX228AJ twin pack combi drill and impact driver is all you need for your mobile drilling needs. The kit also includes two 2.0 Ah battery packs and a charger to make sure you can get up and running straight away. They offer brushless motors that allow for more power efficient usage and longer run times.

The kit includes
• Makita HP333DZ 12V Max CXT Combi Drill
• Makita TD110DZ 12V Max CXT Impact Driver
• Makita DC10WD 12V Mac Standard Battery Charger
• 2x Makita BL1021B 12v 2.0Ah Li-Ion Battery Pack

Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down

See full description
Specifications for CLX228AJ 12V Max XGT BL Brushless Twin Pack Combi Drill & Impact Driver W/2X 2.0 Ah Li-ion Battery Pack & Charger
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    CLX228AJ
  • Contents
    2x Makita BL1021B 12v 2.0Ah Li-Ion Battery Pack
  • Voltage
    12V
  • Number of Tools
    2
  • Model Number
    CLX228AJ
  • Battery Capacity
    2.0A·h
  • Number of Batteries Supplied
    2
  • Item
    Cordless Tool Kit
  • Power Source
    Cordless
  • Type
    Twin Pack
  • Kit Type
    Twin Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome