0
1
2
3

Combi Drill and Impact Driver, XR 18V Brushless Kit in TSTAK Box (2X 5.0AH Batteries)

Order Code: ZT1254219X

£299.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This kit contains the DCD796 combi drill driver that features brushless technology and the DCF887 impact driver which has 205nm of torque.

DCD796 Features and Benefits
• 5.0Ah Li-Ion battery technology and brushless motor technology for excellent efficiency
• The ultra compact, lightweight design allows use in confined spaces
• 15 position adjustable torque control allows consistent screw driving into a variety of materials
• Improved ergonomic design with rubber grip over mould improves user comfort
• Improved air flow to the motor for cooler electronics and increased power 3 position super bright LED light

DCF887 Features and Benefits
• High power brushless motor outputs up to 205Nm of torque ensuring heavy applications are completed quickly
• Application control is achieved through 3 motor speeds and torque settings including PrecisionDrive mode which offers additional control in screwdriving applications
• Super lightweight and compact making the tool very comfortable to use and allowing it to fit in small spaces
• 3x LED "Halo" light ring offers excellent workpiece lighting
• 5.0Ah XR battery packs offer great runtime and compatability with other 18V XR DEWALT power tools

Notes
DCD796
• Max Torque Hard/soft 70/27 Nm.
• Power Output: 280W.
• No Load Speed: 0-550/2000 rpm.
• Beats per Minute: 0-9350/34000 bpm.
• Chuck Capacity: 1.5-13 mm.
• Max. Drilling Capacity [Wood]: 40 [Metal]: 13 mm [Masonry]: 13 mm.
• Length: 174 mm, Height: 203 mm, Width: 67 mm.
• Weight: 1.8 kg

DCF887
• Max Torque: 205 Nm
• Power Output: 400 Watt
• Max. Bolt Diameter M12
• No Load Speed: 0-1000, 0-2800, 0-3250rpm
• Impacts per Minute: 0 - 3250 ipm
• Bit Holder: 6.35mm (1/4")
• Length: 134 mm, Height: 196 mm

See full description
Specifications for Combi Drill and Impact Driver, XR 18V Brushless Kit in TSTAK Box (2X 5.0AH Batteries)
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    DCK266P2T
  • Number of Batteries Supplied
    2
  • Voltage
    18V
  • Includes
    Combi Drill
    Impact Driver
  • Contents
    2 x 5.0Ah XR Li-Ion Battery Packs with State of Charge Indicators
    TSTAK Box
    Multi-Voltage XR Charger
  • Battery Capacity
    5.0A·h
  • Brushed or Brushless
    Brushless
  • Number of Tools
    2
  • Model Number
    DCK266P2T-GB
  • Power Source
    Cordless
  • Item
    Cordless Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome