Cordless Circular Saw Kit 10.8V 2AH SV10.8 Series 85mm

Order Code: ZT2622233S

£89.99 Inc VAT (20%)


Description

• Part of the SV10.8 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Package includes:

• Model No. - Description
• CP108VCSBO - 10.8V SV10.8 Series Ø85mm Cordless Circular Saw - Body Only
• CP108VBP - 10.8V 2Ah SV10.8 Series Lithium-ion Battery Pack
• CP108VMC - 10.8V SV10.8 Series Fast Charge Lithium-ion Battery Charger

• Model No. CP108VCS

See full description
Specifications for Cordless Circular Saw Kit 10.8V 2AH SV10.8 Series 85mm
  • MFR Part No.
    CP108VCS
  • No Load Speed
    0-1450rpm
  • Replacement Parts
    CP108VMC - Battery Charger
  • Blade Diameter
    85mm
  • Vibration/Uncertainty
    3.368/1.5m/s
  • Disc Bore Size
    15mm
  • Noise Power/Pressure
    88/77dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome