0
1
2
3
4
5

Cordless Multi-purpose Mini Grinder Kit 10.8V 2AH

Order Code: ZT1751444S

£49.99 Inc VAT (20%)


Description

Compact, lightweight cordless multipurpose mini grinder and 50-piece accessory kit.
Comfortable composite housing with soft grip to reduce vibration.
7-Speed settings provide the control required to complete various tasks.
Quick release collet and spindle lock for fast tool changes.
Supplied with a 50-piece range of tips, wheels, discs, dressing stones and a chuck spanner.
Integral LED work light and LED battery level indicator.
Supplied with mains charger and 2Ah battery.

Package includes:

Model No. - Description
CP108VMGBO - Multipurpose Mini Grinder & 50pc Accessory Kit 10.8V - Body Only
CP108VBP - Power Tool Battery 10.8V 2Ah Lithium-ion for SV108 Series
CP108VMC - Battery Charger for 10.8V Lithium-ion SV10.8 Series

You may also refer to the individual Model No. for full specification.

See full description
Specifications for Cordless Multi-purpose Mini Grinder Kit 10.8V 2AH
  • MFR Part No.
    CP108VMG
  • Contents
    Accessories, HSS Drill Bits (x6), Mandrels as Tool Holders (x2), Polishing Discs (x3), Grinding Discs (x4), Metal Brush (x1), Cutting Discs (x16), Collect Chucks (x5), Synthetic Brushes (x2), Milling Bits (x3), Engraving Bits (x2) , Grinding Bits (x5), Combination Spanner (x1)
  • Mounted Points
    5
  • Battery Capacity
    10.8V 2Ah or 10.8V 4Ah
  • Free Speed
    5000-25000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome