CP6014 14.4V 2-Speed Drill/Driver (Body Only)

Order Code: ZT2601333S

£69.99 Inc VAT (20%)


Description

Sealey CP6014 Drill/driver 14.4V 10mm 2-Speed - Body Only The CP6014 Drill Driver is part of the Premier Range of Sealey Tools. The machine is suited to CP60BP batteries (not included) and sold in a cardboard box. Features: Powerful, compact, cordless drill/driver with 0.8-10mm keyless chuck Forward, reverse and lock function with high/low speed selection and 10 torque settings Features a reliable motor which provides higher torque and efficiency, requiring less maintenance Integral LED light illuminates work area when in use Requires Model No. CP60BP 14.4V 2Ah Lithium-ion battery and Model No. CP60MC battery charger Comes With: 2 Years Warranty Specification: Model No: CP6014 Battery: 14.4V 2Ah Li-ion (not included) No Load Speed: 0-340/0-1500rpm Drilling Capacities: Wood: 10mm Metal: 6mm Chuck Size: 10mm Maximum Torque: 26Nm Battery Model No: CP60BP Mains Charger Model No: CP60C Weight: 0.9kg Complete Kit Model No: CP6004

See full description
Specifications for CP6014 14.4V 2-Speed Drill/Driver (Body Only)
  • Chuck Size
    10mm
  • Weight
    0.9kg
  • Product Type
    Drill/Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome