0
1
2
3
4
5

DCF891H2T 18V XR Brushless 1/2" Hog Ring Impact Wrench (2 x Powerstack Batteries)

Order Code: ZT3076147S

£409.99 Inc VAT (20%)


Description

Dewalt DCF891H2T 18V XR Brushless 1/2" Hog Ring Impact Wrench comes with 2 x 5.0Ah DCBP518 Powerstack Batteries
The Dewalt DCF891 Impact Wrench is fitted with an efficient brushless motor and 1/2 square drive anvil with hog ring for quick socket changes. This ultra-compact and lightweight machine allows easy access in confined areas with 812Nm of fastening torque ensuring removal of the tightest bolts. A variable speed trigger allows complete control over all applications and a 4 mode select feature gives different modes and speed settings for ultimate control and performance. The precision wrench mode prevents over-tightening in forward and nut run-off in reverse. An ultra-bright white LED work light with delay feature improves visibility and functionality plus the brightness control allows dimming or turn off to suit the working conditions. This DCF891H2T model comes with 2 x 5.0Ah Powerstack Batteries and a DCB1104 Charger in a Carry Case. Powerstack is Dewalt's most powerful, compact and lightest weight battery EVER, offering the next dimension in power for professional applications. You can expect up to 50% more power in a 25% more compact form and 15% lighter weight.

Features:
812Nm of Fastening Torque
1084Nm of Breakaway Torque
Compact 175mm Head Length
Brushless Motor
4 Mode Switch for Accurate Application Control
1/2" Anvil with Hog Ring
Comes With:
2 x DCBP518 Powerstack 5.0Ah Batteries
DCB1104 Charger
Belt Hook
Carry Case
Specification:
Max. torque: 812nm
No load speed: 0 - 2000 rpm
Impacts per minute: 0 - 3250 ipm
Max. bolt diameter: M24
Number of modes: 4
Anvil size and type: 1/2 Inch Hog Ring

See full description
Specifications for DCF891H2T 18V XR Brushless 1/2" Hog Ring Impact Wrench (2 x Powerstack Batteries)
  • Battery Capacity
    5A·h
  • Product Type
    Impact Wrench
  • Voltage
    18V
  • Head Length
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome