0
1
2
3
4
5

DCK2033X2-GB Flexvolt Twin Pack, XR 54V SDS, Combi Kit

Order Code: ZT1391689X

£899.99 Inc VAT (20%)


Description

This combi kit comes complete with an DCH333 SDS plus rotary hammer and DCD996 combi drill, as well as 2x 9.0Ah batteries, a DCB118 charger and a Toughsystem case.

DCH333 SDS+ Rotary Hammer Features and Benefits:
•Rotation stop mode allows for light chiselling in plaster, tiles and render and the impact stop mode allows for rotary only drilling in wood and metal
•Brushless motor with high capacity XR FLEXVOLT 9.0Ah 18V/54V Lithium-ion battery platform for excellent runtime and low maintenance
•Improved visibility thanks to bright white LED with delay feature
•Compact, lightweight and ergonomic design improves versatility whilst enhancing wearer comfort

DCD996 Combi Drill Features and Benefits:
•All metal nitro-carburized chuck prolongs life as it is stronger and rust resistant
•Carbide inserts improve bit gripping strength and 3 speed gearbox allows for a greater range of applications
•Bright LED gives a range from 2.6 to a massive 60 lumens

DCH333 Specification:
•No Load Speed: 0 - 1000rpm
•Max. Drilling Capacity Concrete: 30mm
•Hand/Arm Vibration - drilling into Concrete: 7.5m/s2
•Blows Per Minute: 0 - 4480bpm
•Impact Energy: 3.5J

DCD996 Specification:
•Max Torque (Hard/Soft): 95/66Nm
•Power Output: 830W
•No Load Speed: 0-500/1500/2250rpm
•Beats per Minute: 0-8600/25500/38250bpm
•Chuck Capacity: 1.5-13mm
•Max. Drilling Capacity (Wood/Metal/Masonry): 55/15/13mm
•Length: 213mm, Height: 208mm, Width: 70mm
•Sound Pressure: 97dB(A)
•Sound Pressure Uncertainty: 3dB(A)
•Sound Power: 108dB(A)
•Sound Power Uncertainty: 3dB(A)
•Hand/Arm Vibration - Drilling into metal: 2.5m/s
•Uncertainty K 1/K 2/K 3 (Vibration): 1.5/3.9/1.5m/s
•Hand/Arm Vibration - Hammer drilling into concrete: 15m/s
•Hand/Arm Vibration - Screw driving without impact: 2.5m/s
•Weight (without battery): 1.6kg

See full description
Specifications for DCK2033X2-GB Flexvolt Twin Pack, XR 54V SDS, Combi Kit
  • Battery Capacity
    9.0A·h
  • Includes
    DCH333 SDS+ Rotary Hammer
    DCB118 Charger
    2x Flexvolt 9.0Ah Batteries
    DCD996 Hammer Drill
    Toughsystem Case
  • Number of Batteries Supplied
    2
  • Contents
    DCH333 SDS Plus Rotary Hammer
    2x 9.0Ah Batteries
    DCD996 Combi Drill
    Toughsystem Case
    DCB118 Charger
  • MFR Part No.
    DCK2033X2-GB
  • Model Number
    DCK2033X2
  • Battery Type
    Lithium-ion
  • Power Source
    Cordless
  • Item
    Cordless Tool Kit
  • Number of Tools
    2
  • Voltage
    54V
  • Brushed or Brushless
    Brushless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome