DCK2046P2 Twin Nailer Kit 18V 2 x 5.0Ah Li-ion DEWDCK2046P2

Order Code: ZT2424135S

£799.99 Inc VAT (20%)

Currently unavailable

Description

The DEWALT DCK2046P2 Twin Nailer Kit contains the following 1 x 18V DCN692 Cordless XR First Fix Nailer with two speeds to optimise the nailer for firing all lengths of nails. With brushless motor technology for excellent power and tool-free jam clearance to minimise down time. Suitable for many applications, including stud wall insulation, roofing, floor board and cladding installation etc. Max. Magazine Capacity 55 Nail Length 50-90mm Nail Diameter 2.8-3.3mm Firing Mode Bump and Sequential Weight 4.1kg 1 x 18V DCN660 Cordless XR Brushless Second Fix Nailer has a compact, lightweight and ergonomic design that makes the tool easy and comfortable to use, but durable enough for the worksite environment. The depth of drive can be easily adjusted using the handy thumb wheel depth adjuster. Max. Magazine Capacity 110 Fires 16 Gauge Nails 32-63mm, Diameter 1.6mm Magazine Angle 20 Weight 2.7kg Supplied with 2 x 18V 5.0Ah Li-ion Batteries, 1 x Multi-Voltage Charger and 1 x Tool Bag.

See full description
Specifications for DCK2046P2 Twin Nailer Kit 18V 2 x 5.0Ah Li-ion DEWDCK2046P2
  • Power Source
    Cordless
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Applications
    Nailer Kit
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome