0
1
2
3
4

DCK2052H1E1T 18V XR Combi Drill & Impact Driver Twin Pack (2 x Powerstack Batteries)

Order Code: ZT3076169S

£499.99 Inc VAT (20%)


Description

The ultimate Dewalt kit, containing their bestselling DCD999 combi drill and DCF850 compact impact driver
This cordless twin pack from Dewalt contains 2 of their most sought-after tools; the DCD999 and DCF850. The DCD999 is Dewalt's most powerful combi drill, offering up to 2250 bpm and a brushless motor. The DCF850 also benefits from a brushless motor. It is extremely compact (100mm body) for use in tight spaces, yet is capable of producing up to 205Nm torque and 3250 rpm. This kit comes complete with a 5.0Ah Powerstack battery and a 1.7Ah Powerstack battery (the original Powerstack battery). Powerstack is Dewalt's most powerful, compact, and lightweight battery system to date, making tough, tedious tasks no problem for these tools.

DCD999 Features:
FlexVolt Advantage technology uses intelligent electronics to sense what battery is in the tool and increase power and torque when using FlexVolt batteries
Strong 3-speed all-metal transmission ensures a longer service life
Electronic clutch with 11-position torque regulator ensures optimum precision when turning screws
All metal chuck for improved grip on drilling and screwdriving accessories
LED with delay and flashlight function that improves visibility on the foot
With a powerful smart trigger, you can fully control the tool for all applications
DCF850 Features:
Ultra-compact tool at only 100mm is very comfortable to use and fits in confined spaces
1/4" 'drop in' bit holder allows for quick, one-handed fitment
High power yet extremely compact Brushless motor outputs up to 205Nm of torque and ensures heavy applications are completed quickly
Compatible with all Dewalt 18V XR battery packs
3x LED "Halo" light ring offers excellent workpiece lighting
Application control is achieved through 3 motor speed and torque settings including PrecisionDrive
Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage
Comes with:
1 x 5.0Ah Powerstack Batteries
1 x 1.7Ah Powerstack Battery
DCB1104 Charger
TSTAK Case
Side handle
DCD999 Specification:
Voltage: 18V
No Load Speed: 0-500/1500/2250 bpm
Chuck Capacity: 1.5-13mm
Max. Drilling Capacity (Masonry): 13mm
Max. Drilling Capacity (Metal): 15mm
Max. Drilling Capacity (Wood): 55mm
Beats per minute: 38250
Weight: 1.61kg
Number of Speed Settings: 3
DCF850 Specification:
Voltage: 18V
No-load speed: 3250rpm
Fastening torque: 205Nm
Length: 100mm

See full description
Specifications for DCK2052H1E1T 18V XR Combi Drill & Impact Driver Twin Pack (2 x Powerstack Batteries)
  • Voltage
    18V
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome