DCK2052H2 Powerstack Twin Kit 2 x 5.0Ah Li-ion

Order Code: ZT3113587S

£649.99 Inc VAT (20%)


Description

The DEWALT DCK2052H2 POWERSTACK™ Twin Kit, contains the following: 1 x 18V DCD999 XR XRP Combi Drill with FlexVolt ADVANTAGE technology. This unique electronic module features pack identification technology. This enables the tool to recognise when an XR FLEXVOLT battery is attached and can unlock even more power. A foot LED with delay feature, provides improved visibility and flashlight functionality. Chuck Capacity: 1.5-13mm. No Load Speed: 0-500/1, 500/2, 250/min. Impact Rate: 38, 250/bpm. Max. Torque: 67Nm. Max. Drilling Capacity: Metal 15mm, Wood 55mm, Masonry 13mm. Weight: 1.6kg (without battery) 1 x 18V DCF850 XR Brushless Impact Driver comes with a 3 mode switch for enhanced control including Precision Drive which prevents damage to the material and fastener in smaller jobs. POWERSTACK™ batteries deliver 50% more power with a 25% smaller footprint and work with all DEWALT 18V XR tools. Bit Holder: 6.35mm (1/4in) No Load Speed: 0-1, 000/2, 800/3, 250/min. Impact Rate: 3, 800/bpm. Max. Torque: 205Nm. Weight: 0.9kg. Also supplied with: 1 x DCB1104 Charger, 2 x 18V POWERSTACK™ Li-ion Batteries 5.0Ah &1 x TSTAK™ Heavy-duty Kitbox.

See full description
Specifications for DCK2052H2 Powerstack Twin Kit 2 x 5.0Ah Li-ion
  • Voltage
    18V
  • Kit Type
    Twin Pack
  • Power Source
    18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome