DCK2062M2T XR Brushless Compact Twin Pack 18V 2 X 4.0AH Li-ion

Order Code: ZT1276457P

£329.99 Inc VAT (20%)


Description

The DEWALT DCK2062M2T XR Brushless Twin Pack, contains the following: 1 x 18V DCD709 XR Brushless Combi Drill has an overall head length of just 180mm, allowing you to get into the smallest of spaces. Fitted with an ergonomically designed handle for optimum comfort and control. Chuck: 13mmNo Load Speed: 0-450/0-1,650/min.Impact Rate: 0-7,650/0-28,050/bpmMax. Torque: 65Nm, 15 Settings #43; DrillCapacity: Wood 30mm, Steel 13mm, Masonry 13mm 1 x 18V DCF809 XR Brushless Impact Driver is super compact at only 130mm in length, allowing you to get into even smaller spaces than most other impact drivers. Fitted with an ergonomically designed handle for optimum comfort and control. Bit Holder: 6.35mm (1/4in)No Load Speed: 0-2,800/min.Impact Rate: 0-32,000/bpmMax. Torque: 190Nm Also supplied with: 2 x 18V 4.0Ah Li-ion Batteries, 1 x 10.8-18V DCB115 XR Multi-Voltage Li-ion Charger and 1 x TSTAK II Kit Box

See full description
Specifications for DCK2062M2T XR Brushless Compact Twin Pack 18V 2 X 4.0AH Li-ion
  • MFR Part No.
    DCK2062M2T-GB
  • Voltage
    18V
  • Number of Tools
    2
  • Power Source
    Battery
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-ion
  • Battery Capacity
    4A·h
  • Product Type
    Twin Pack
  • Model Number
    DCD709
    DCF809
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome