DCK2110L2 XR Brushless Sub-Compact Twin Pack 12V 2 x 3.0Ah Li-ion DEWDCK2110L2

Order Code: ZT1276458P

£239.99 Inc VAT (20%)


Description

The DEWALT DCK2110L2 XR Brushless Sub-Compact Twin Pack, contains the following 1 x 12V DCD701 XR Brushless Sub-Compact Drill Driver has a lightweight design for ultimate portability and ease of use. With an ergonomically designed handle for optimum comfort and control. Compatible with your existing 10.8V batteries and tools. Chuck 10mm Keyless No Load Speed 0-425/0-1,500/min. Max. Torque 57.5Nm, 15 Settings Capacity Wood 20mm Weight 0.9kg 1 x 12V DCF801 XR Brushless Sub-Compact Impact Driver with 3 electronic speeds for greater control when working on precise applications. Precision Drive mode is ideal for fine screw work, preventing the screw head or material from being damaged. Compatible with your existing 10.8V batteries and tools. No Load Speed 0-950/0-1,950/0-2,850/min. Impact Rate 0-3,600/bpm Max. Torque 163Nm Bare Unit Weight 0.8kg Also supplied with 2 x 12V 3.0Ah Li-ion Batteries, 1 x 10.8-18V DCB112 XR Multi-Voltage Li-ion Charger and 1 x TSTAK II Kit Box

See full description
Specifications for DCK2110L2 XR Brushless Sub-Compact Twin Pack 12V 2 x 3.0Ah Li-ion DEWDCK2110L2
  • MFR Part No.
    DCK2110L2T-GB
  • Voltage
    12V
  • Type
    Twin Pack
  • Kit Type
    Twin Pack
  • Battery Capacity
    3.0A·h
  • Brushed or Brushless
    Brushless
  • Number of Tools
    2
  • Power Source
    Cordless
  • Battery Type
    Lithium-ion
  • Product Type
    Cordless Tool Kit
  • Model Number
    DCK2110L2T-GB
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome