DCK229P2T-GB 18V XR Premium HDD & SDS TSTAK

Order Code: ZT1254216X

£599.99 Inc VAT (20%)


Description

DCK229P2T-GB 18V XR Brushless Combi Drill and SDS+ Drill with 2x 5.0Ah Li-Ion Batteries

The DeWalt 18V XR Brushless Twin pack includes a DCD996 18V cordless combi drill and DCH273 SDS plus drill

Specifications for DCK229P2T-GB 18V XR Premium HDD & SDS TSTAK
  • MFR Part No.
    DCK229P2T-GB
  • Model Number
    DCK229P2T-GB
  • Battery Capacity
    5.0A·h
  • Contents
    Multi-voltage charger
    TSTAK Kit Box.
    DCD996 Combi Drill,
    DCH273 SDS plus drill
    2 x 5Ah XR Li-ion batteries
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    2
  • Item
    Cordless Tool Kit
  • Power Source
    Cordless
  • Number of Tools
    2
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome