DCK266M2T TSTAK Twin Kit 2 x 4.0Ah Li-ion

Order Code: ZT3113557S

£319.99 Inc VAT (20%)


Description

The DEWALT DCK266M2T TSTAK™ Twin Kit, contains the following: 1 x 18V DCD796 XR Brushless Combi Drill which has an ultra-compact, lightweight design. The 2-speed all-metal transmission provides increased run time and longer tool life. It offers a 15 position adjustable torque control for consistent screwdriving. Chuck: 13mm Keyless. No Load Speed: 0-550/0-2, 000/min. Impact Rate: 0-9, 350/34, 000/bpm. Torque: 27/70Nm, 15 Settings. Capacity: Masonry/Steel 13mm, Wood 40mm. 1 x 18V DCF887 XR Brushless Impact Driver is equipped with application control. This is achieved through 3 motor speeds and torque settings. Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. It has a super lightweight and compact design. Bit Holder: 6.35mm (1/4in) No Load Speed: 0-1, 000/0-2, 800/0-3, 250/min. Impact Rate: 0-1, 800/0-2, 900/0-3, 800/bpm. Max. Torque: 26/80/205Nm. Weight: 1.56kg. Also supplied with: 1 x 10.8-18V DCB115 Multi-Voltage XR Charger, 2 x 18V 4.0Ah Li-ion Batteries and 1 x TSTAK™ Case.

See full description
Specifications for DCK266M2T TSTAK Twin Kit 2 x 4.0Ah Li-ion
  • Type
    Twin Pack
  • Kit Type
    Twin Pack
  • Voltage
    18V
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome