0
1
2
3

DCK266P2-GB 18V XR Combi Hammer Drill & Impact Driver Twin Pack

Order Code: ZT1026730X

£319.99 Inc VAT (20%)


Description

The DCD796 Combi Hammer Drill and DCF887 Impact Driver are essential tools for any professional or DIY enthusiast. The DCD796 features an efficient 18V XR Li-Ion brushless motor, a two-speed all-metal transmission, and a 15-position adjustable torque control, making it versatile for various materials and compact for use in tight spaces. Its ergonomic design enhances comfort, while the Li-Ion battery ensures quick insertion and removal. Meanwhile, the DCF887 boasts a powerful brushless motor delivering up to 205Nm of torque, three motor speeds, and a PrecisionDrive mode for careful screwdriving. Both tools feature LED lights for visibility and are compatible with all DEWALT 18V XR battery packs, promoting efficiency in any project.

Features and Benefits
• Advanced Brushless Technology delivers superior efficiency and extends the lifespan of both tools
• Dual-Speed All-Metal Gearbox enhances runtime and adaptability for diverse tasks
• Adjustable 15-Position Torque Setting guarantees reliable screw driving into different materials
• Lightweight and Compact Build allows for effortless use in tight areas
• Comfort-Enhancing Rubber Grip promotes better handling during extended work sessions
• Battery Life Indicator on the Li-Ion pack simplifies battery level checks
• Controlled Screwdriving Feature in the impact driver minimises the risk of fastener and material damage
• Integrated LED Light improves visibility, facilitating work in dimly lit environments

DCD796 Combi Hammer Drill:
Max torque (hard): 70Nm
Max torque (soft): 27Nm
Power output: 460W
No load speed: 0 - 550/2,000rpm
Beats per minute: 0 - 9,350/3,4000bpm
Chuck capacity: 1.5 - 13mm
Capacities: wood 40mm, steel 13mm, masonry 13mm
Weight: 1.8kg
Length: 190mm
Height: 203mm
Width: 67mm

DCF887 Impact Driver:
Max torque: 205Nm
Power output: 400W
No load speed: 0 - 1,000, 0 - 2,800, 0 - 3,250rpm
Impacts per minute: 0 - 3,800ipm
Bit Holder: 6.35mm (1/4")
Weight: 0.94kg
Length: 134mm
Height: 195mm

See full description
Specifications for DCK266P2-GB 18V XR Combi Hammer Drill & Impact Driver Twin Pack
  • Battery Capacity
    5.0A·h
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • Contents
    DCD796 - Combi Hammer Drill
    DCF887 - Impact Driver
    DCB184-XJ 5.0 Ah Slide-on Batteries
    DCB115-Gb XR Charger
    Kitbox
  • Model Number
    DCK266P2-GB
  • Item
    Cordless Tool Kit
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome