DCK266P2T XR Brushless Twin Pack 18V 2 x 5.0Ah Li-ion DEWDCK266P2T

Order Code: ZT1459128S

£269.99 Inc VAT (20%)
£299.9910% off


Description

The DEWALT DCK266P2T Twin Pack, contains the following 1 x 18V DCD796 XR Brushless Compact Combi Drill has an ultra compact, lightweight design. The two speed all metal transmission provides increased runtime and longer tool life. It offers a 15 position adjustable torque control for consistent screwdriving. Chuck 13mm No Load Speed 0-550/0-2,000/min. Impact Rate 0-9,350/0-34,000/min. Max Torque 70Nm Capacity Wood 40mm, Steel 13mm, Masonry 13mm 1 x 18V DCF887 XR Brushless Impact Driver is equipped with application control. This is achieved through 3 motor speeds and torque settings. Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. It has a super lightweight and compact design. Bit Holder 6.35mm (1/4in) No Load Speed 0-850/0-2,100/0-3,000/min. Impact Rate 0-1,800/0-2,900/0-3,700/bpm Max Torque 26/80/203Nm Weight 1.56kg 1 x 10.8-18V DCB115 XR Multi-Voltage Charger has a compact size, making it easy to store and it is also wall mountable. A bright LED indicator communicates the battery charge status charged, charging, power problem, and battery too hot or too cold conditions. It is capable of charging a 2.0Ah battery pack in 30 minutes. Voltage 10.8/14.4/18V. Battery Chemistry Li-ion Charging Current 4.0 A Also supplied with 2 x 18V 5.0Ah Li-ion Batteries and 1 x TSTAK­ II Toolbox.

See full description
Specifications for DCK266P2T XR Brushless Twin Pack 18V 2 x 5.0Ah Li-ion DEWDCK266P2T
  • Voltage
    18V
  • Includes
    Twin Pack
  • MFR Part No.
    DEWDCK266P2T
  • Type
    Twin Pack
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome