DCK276P2 Brushless Twin Pack 18V 2 x 5.0Ah Li-ion DEWDCK276P2

Order Code: ZT1459187S

£399.99 Inc VAT (20%)


Description

The DEWALT DCK276P2 Brushless Twin Pack, contains the following 1 x 18V DCD996 XR Brushless Combi Drill with a tough 3 speed all metal transmission for increased run time and a longer tool life. Electronic Clutch with 11 position adjustable torque control for optimised precision when screwdriving. Also has an improved 3 position LED torch with high/medium/low settings. Chuck 13mm Keyless. No Load Speed 0-450/0-1,300/0-2,000/min. Impact Rate 0-8,600/0-25,500/0-38,250/bpm. Max Torque 95Nm, 11 Settings. Capacity Wood 55mm, Steel 15mm, Masonry 16mm Weight 2.1kg. 1 x 18V DCF887 XR Brushless Impact Driver is equipped with application control. This is achieved through 3 motor speeds and torque settings. Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. It has a super lightweight and compact design. Bit Holder 6.35mm (1/4in). No Load Speed 0-850/0-2,100/0-3,000/min. Impact Rate 0-1,800/0-2,900/0-3,700/bpm. Max Torque 26/80/203Nm. Weight 1.56kg. 1 x 10.8-18V DCB105 Multi-Voltage XR Charger varies the charge rate according to battery type to increase battery pack life. It features diagnostics with bright LED indicator which communicates the battery charge status charged, charging, power problem, and battery too hot or too cold. Charges all XR Li-ion DEWALT Slide Pack 10.8, 14.4, and 18V batteries. Also supplied with 2 x 18V 5.0Ah Li-ion Batteries and 1 x DS150 TOUGHSYSTEM Toolbox.

See full description
Specifications for DCK276P2 Brushless Twin Pack 18V 2 x 5.0Ah Li-ion DEWDCK276P2
  • Voltage
    18V
  • Includes
    Twin Pack
  • MFR Part No.
    DEWDCK276P2
  • Type
    Twin Pack
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome