0
1

DCK276P2-GB 18V Brushless Twinpack 2X5.0AH

Order Code: ZT1026743X

£369.99 Inc VAT (20%)


Description

DCD996 Combi Hammer

Automatic high speed hammer drill driver at 38,250 BPM increasing users masonry drilling speed of application
3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
Tough 3 speed all metal transmission for increased run-time and longer tool life
Electronic Clutch with 11 position adjustable torque control for optimised precision when screw driving
13mm ratcheting keyless chuck with automatic spindle lock for fast bit changes
Efficient intelligent trigger allowing total control over all applications
Improved grip design providing greater application control and maximum comfort
Steel belt hook and magnetic bit holder ensure strong storage solutions

DCF887 Impact Driver

Greater torque and control, with an improved ergonomic build and LED light
High power Brushless motor outputting up to 205Nm of torque ensures heavy applications are completed quickly
Application control is achieved through 3 motor speeds and torque settings including PrecisionDrive
PrecisionDrive mode offers additional control in screwdriving applications to avoid material and fastener damage
Super lightweight and compact the tool is very comfortable to use and fits in small spaces
3x LED "Halo" light ring offers excellent work-piece lighting
Compatible with all DeWalt 18V XR battery packs
1/4" (6.35mm) 'drop in' bit holder allows for quick, one handed fitment

See full description
Specifications for DCK276P2-GB 18V Brushless Twinpack 2X5.0AH
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • Number of Tools
    2
  • Battery Capacity
    5.0A·h
  • Contents
    DCF887
    DCD996
  • Voltage
    18V
  • Includes
    Impact driver
    Combi drill
  • Model Number
    DCK276P2-GB
  • Brushed or Brushless
    Brushless
  • Item
    Cordless Tool Kit
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome