DCK276T2T FlexVolt XR Twin Pack 18V 2 x 18/54V 6.0/2.0Ah Li-ion DEWDCK276T2T

Order Code: ZT1459111S

£799.99 Inc VAT (20%)


Description

The DEWALT DCK276T2T FlexVolt Twin Pack, contains the following 1 x 18V DCD996 XR Brushless Combi Drill with a tough 3 speed all metal transmission for increased run time and a longer tool life. Electronic Clutch with 11 position adjustable torque control for optimised precision when screwdriving. Also has an improved 3 position LED torch with high/medium/low settings. Chuck 13mm Keyless. No Load Speed 0-450/0-1,300/0-2,000/Min. Impact Rate 0-8,600/0-25,500/0-38,250/bpm. Max Torque 95Nm, 11 Settings. Capacity Wood 55mm, Steel 15mm, Masonry 16mm Weight 2.1kg. 1 x 18V DCF887 XR Brushless Impact Driver is equipped with application control. This is achieved through 3 motor speeds and torque settings. Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. It has a super lightweight and compact design. Bit Holder 6.35mm (1/4in). No Load Speed 0-850/0-2,100/0-3,000/Min. Impact Rate 0-1,800/0-2,900/0-3,700/bpm. Max Torque 26/80/203Nm. Weight 1.56kg. 1 x 18-54V DCB116 FlexVolt XR Fast Charger that will charge 54V FlexVolt and 18V XR batteries. A bright LED indicator communicates battery charge status charged, charging, power problem, and battery too hot or too cold conditions. It has a compact design that is wall mountable and fan cooled so it can charge efficiently between 4C and 40C. Also supplied with 2 x 18/54V 6.0/2.0Ah FlexVolt Li-ion Batteries, 2 x Belt Hooks, 1 x Side Handle for Combi Drill and 1 x DWST1-71195 TSTAK Deep Toolbox.

See full description
Specifications for DCK276T2T FlexVolt XR Twin Pack 18V 2 x 18/54V 6.0/2.0Ah Li-ion DEWDCK276T2T
  • Voltage
    18V
  • Includes
    Twin Pack
  • MFR Part No.
    DEWDCK276T2T
  • Type
    Twin Pack
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome