DCK368P3T XR Brushless Kit 18V 3 x 18V 5.0Ah Li-ion DEWDCK368P3T

Order Code: ZT1459264S

£619.99 Inc VAT (20%)


Description

The DEWALT DCK368P3T XR Brushless 3 Piece Kit, contains the following 1 x 18V DCD796 XR Brushless Compact Combi Drill which has an ultra compact, lightweight design. The two speed all metal transmission provides increased run time and longer tool life. It offers a 15 position adjustable torque control for consistent screwdriving. Chuck 13mm Keyless No Load Speed 0-550/0-2,000/min. Impact Rate 0-9,350/34,000/bpm Max Torque 27/70Nm, 15 Settings Capacity Steel 13mm, Masonry 13mm, Wood 40mm Weight 1.3kg 1 x 18V DCF887 XR Brushless Impact Driver that is equipped with application control. This is achieved through 3 motor speeds and torque settings. Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. It has a super lightweight and compact design. Bit Holder 6.35mm (1/4in) No Load Speed 0-850/0-2,100/0-3,000/min. Impact Rate 0-1,800/0-2,900/0-3,700/bpm Max Torque 26/80/203Nm Weight 1.56kg 1 x 18V DCH273 Brushless XR 3 Mode SDS Hammer fitted with an electronic clutch for consistently high torque and improved durability. Ideal for drilling anchors and fixing holes into concrete. Modes Rotary, SDS Hammer, Chisel Only No Load Speed 0-1,100/min. Impact Rate 0-4,600/bpm Impact Energy 2.1 joules Capacity Wood 26mm, Metal 13mm, Masonry 24mm Weight 3.1kg 1 x 10.8-18V DCB115 XR Multi-Voltage Charger which has a compact size, making it easy to store and it is also wall mountable. A bright LED indicator communicates the battery charge status charged, charging, power problem, and battery too hot or too cold conditions. It is capable of charging a 2.0Ah battery pack in 30 minutes. Also supplied with 3 x 18V 5.0Ah Li-ion Batteries and 2 x TSTAK­ II Toolboxes.

See full description
Specifications for DCK368P3T XR Brushless Kit 18V 3 x 18V 5.0Ah Li-ion DEWDCK368P3T
  • Voltage
    18V
  • Includes
    3 Piece
  • MFR Part No.
    DEWDCK368P3T
  • Type
    3 Piece
  • Kit Type
    3 Piece
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome