DCK694P3 Brushless 3 Speed 6 Piece Kit 18V 3 x 5.0Ah Li-ion DEWDCK694P3

Order Code: ZT1276463P

£899.99 Inc VAT (20%)


Description

The DEWALT DCK694P3 Brushless 3 Speed 6 Piece Kit, contains the following 1 x 18V DCD995 Brushless XRP Combi Drill with a tough three speed all metal transmission for increased runtime and longer tool life. Part of the intelligent XR Lithium Ion Series designed for efficiency and faster applications. Chuck 1.5-13mm. No Load Speed 0-450/0-1,300/0-2,000/min. Impact Rate 0-7,650/0-22,100/0-34,000/min. Max Torque 80Nm. Drilling Capacity Wood 50mm, Steel 13mm, Masonry 16mm. 1 x 18V DCF886 Brushless Impact Driver with brushless motor technology, aluminium front housing and an ergonomic handle. 3 LEDs provide work piece illumination. With 'drop in' keyless hex driver for a quick, one-handed fitment. Bit holder 6.35mm (1/4in) hex. No Load Speed 0-2,800/min. Impacts Per Minute 0-3,200/bpm. Max Torque 165Nm. Capacity Bolt M12. 1 x 18V DCS391 Circular Saw with an intelligent trigger allowing total control over all applications. It has a powerful and highly efficient PM58 fan cooled motor with replaceable brushes, which delivers up to 3,700 rotations per minute for a fast cutting action. No Load Speed 3,700/min. Max Cutting Depth @90 55mm, @45 55mm. Blade 165 x 20mm bore. Weight 3.8kg. 1 x 18V DCG412 Grinder has a powerful fan cooled motor and intelligent variable speed trigger and lock-off switch for enhanced work safety and control. No Load Speed 7,000/min. Disc Diameter 125mm, M14 Spindle. Weight 3.0kg. 1 x 18V DCS331 Jigsaw has a keyless blade change and intelligent variable speed trigger. Accepts T-shank blades. Strokes at No Load 0-3,000/min. Levels of Pendulum Stroke 4. Stroke Length 26mm. Capacity Wood 135mm, Metal 10mm. 1 x 18V DCL040 LED Pivot Light has a compact, lightweight design with impact resistant housing and improved ergonomic design and rubber grip for increased comfort. The LED Bulb produces 110 Lumen output (10,000Hr Life) with a 2 zone light pattern. The flashlight head pivots more than 90º vertically with ratchet lock. 1 x 10.8-18V DCB105 Multi-Voltage XR Charger varies the charge rate according to battery type to increase battery pack life. It features diagnostics with bright LED indicator which communicates the battery charge status charged, charging, power problem, and battery too hot or too cold. Charges all XR Li-ion DEWALT Slide Pack 10.8, 14.4, and 18V batteries. Supplied with 3 x 18V 5.0Ah Li-ion Batteries and 2 x DS300 TOUGHSYSTEM Toolboxes

See full description
Specifications for DCK694P3 Brushless 3 Speed 6 Piece Kit 18V 3 x 5.0Ah Li-ion DEWDCK694P3
  • MFR Part No.
    DCK694P3-GB
  • Voltage
    18V
  • Type
    6 Piece
  • Kit Type
    6 Piece
  • Battery Capacity
    5.0A·h
  • Power Source
    Cordless
  • Number of Tools
    6
  • Battery Type
    Lithium-ion
  • Product Type
    Cordless Tool Kit
  • Model Number
    DCK694P3
  • Number of Batteries Supplied
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome