DCK755P3T XR Brushless 7 Piece Kit 18V 3 x 5.0Ah Li-ion DEWDCK755P3T

Order Code: ZT1276465P

£1,299.99 Inc VAT (20%)


Description

The DEWALT DCK755P3T XR 7 Piece Kit, contains the following 1 x 18V DCD796 XR Brushless Combi Drill has an ultra-compact, lightweight design. The 2-speed all-metal transmission provides increased run time and longer tool life. It offers a 15-position adjustable torque control for consistent screwdriving. Chuck 13mm Keyless No Load Speed 0-550/0-2,000/min. Impact Rate 0-9,350/34,000/bpm Torque 27/70Nm, 15 Settings Capacity Steel 13mm, Masonry 13mm, Wood 40mm 1 x 18V DCF887 XR Brushless Impact Driver is equipped with application control. This is achieved through 3 motor speeds and torque settings. Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. It has a super lightweight and compact design. Bit Holder 6.35mm (1/4in) No Load Speed 0-1,000/0-2,800/0-3,250/min. Impact Rate 0-1,800/0-2,900/0-3,800/bpm Max. Torque 26/80/205Nm Weight 1.56kg 1 x 18V DCS355 XR Oscillating Multi-Tool delivers up to 57% more run time over brushed motors. It uses the quick-change accessory system that allows blades and attachments to be changed quickly without the use of tools. No Load Speed 0-20,000/min. Length 310mm Weight 1.06kg 1 x 18V DCH273 XR Brushless SDS Plus 3-Mode Hammer is fitted with an electronic clutch for consistently high torque and improved durability. Ideal for drilling anchors and fixing holes into concrete. Modes Rotary, SDS Hammer, Chisel Only No Load Speed 0-1,100/min. Impact Rate 0-4,600/bpm with 2.1 joules Capacity Wood 26mm, Metal 13mm, Masonry 24mm Weight 3.1kg 1 x 18V DCG405 XR Brushless Grinder with an electronic clutch that reduces the kickback reaction in the event of a pinch or stall. The 2-position side handle provides greater control, whilst the rubber overmould provides enhanced grip and comfort. For added safety, the electronic brake stops the wheel quickly when the trigger is released. No Load Speed 9,000/min. Disc Diameter 125mm, M14 Spindle Weight 1.75kg 1 x 18V DCS570 XR Brushless Circular Saw, ideal for general-purpose ripping, cross-cutting and bevelling, for wood and other construction materials. It has a high torque brushless motor for improved durability and power. With a precise cutting depth scale, up to 65mm and a variable bevel angle, up to 57. Its stable block construction provides low vibration running and increased service life. With an additional handle for safe two-handed work. No Load Speed 5,500/min. Max. Cutting Depth @90º 64mm Blade 184 x 16mm Bore Bevel Capacity 57 1 x 18V DCS334 XR Brushless Top Handle Jigsaw has an intelligent variable speed trigger, lock-off switch and 4-position pendulum action. Quick and easy keyless blade change system, accepts T-shank blades. The tool-free adjustable shoe is fitted with an anti-scratch cover, bevels to 45 in both directions. The dust port is AirLock compatible. Strokes No Load 0-3,200/min. Stroke Length 26mm Bevel Capacity 0-45 Capacity Wood 135mm, Metal 10mm Weight 2.1kg Also supplied with 3 x 18V 5.0Ah Li-ion Batteries, 1 x 10.8-18V DCB115 XR Li-ion Charger, 2 x TSTAK VI Deep Toolboxes (171195), 1 x TSTAK II Toolbox (Suitcase Flat Top) (170703) and 1 x TSTAK Carrier Base (171229)

See full description
Specifications for DCK755P3T XR Brushless 7 Piece Kit 18V 3 x 5.0Ah Li-ion DEWDCK755P3T
  • MFR Part No.
    DCK755P3T-GB
  • Voltage
    18V
  • Type
    7 Piece
  • Kit Type
    7 Piece
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome