DK0176G205 40Vmax Twin Pack 40V 2 x 2.5Ah Li-ion MAKDK0176G2

Order Code: ZT3346634S

£559.99 Inc VAT (20%)


Description

The Makita DK0176G205 40Vmax Twin Pack contains the following:

1 x 40V HP001G XGT 40Vmax Brushless Combi Drill with 2 mechanical gears, trigger controlled variable speed, and both forward and reverse rotation. A digital display provides visual confirmation of the selected torque. Provides excellent performance in continuous heavy-duty applications. Active Feedback Sensing Technology (AFT) : Shuts down the tool if the rotation speed suddenly slows down.

Chuck: 13mm Keyless.
No Load Speed: 0-650/0-2, 600/min.
Impact Rate: 0-9, 750/0-39, 000/bpm.
Torque: 68Nm/140Nm, Settings: 21/41.
Capacity: Concrete/Metal 20mm, Wood 76mm.
Weight: 3.0kg.

1 x 40V TD003G XGT 40Vmax Brushless Impact Driver with 4 modes of impact power selection: Max./Hard/Med./Soft for bolt) and 1 T-mode for thin metal only. The rubber grip on the handle ensures a good working grip.

Bit Holder: 6.35mm (1/4in) .
No Load Speed: 0-3, 700/3, 200/2, 100/1, 100/min.
Impact Rate: 0-4, 100/3, 600/2, 600/1, 400/bpm.
Max. Torque: 210/170/50/20Nm.
Tightening Capacity: Standard Bolt M5 - M16.

Also supplied with 2 x 40V 2.5Ah Li-ion XGT 40Vmax Batteries, 1 x DC40RA XGT® Fast Li-ion Charger 240V and 1 x Type 3 MAKPAC Connector Case.

See full description
Specifications for DK0176G205 40Vmax Twin Pack 40V 2 x 2.5Ah Li-ion MAKDK0176G2
  • Type
    Twin Pack
  • Voltage
    40V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 40v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome