DLX2131ZJ 18V LXT DHP482z Combi Drill & DTD152z Impact Driver in Makpac Case (Body Only)

Order Code: ZT2600804S

£169.99 Inc VAT (20%)


Description

Makita DLX2131ZJ 18V Combi Drill & Impact Driver Twinpack in Makpac Case (Naked) The Makita DLX2131ZJ 18V Twinpack contains the DHP482Z Combi Drill and DTD152Z Impact Driver in a Makpac Case with Inlay Tray but without batteries or charger. The DHP482 is extremely compact with an overall length of only 198mm. Although small it is packed with features like 21 different torque settings, hammer action and bright twin LED job lights for working in dark conditions. The DTD152 boasts 0-3500 impacts per minute and bright twin LED job lights and a 1/4 inch hex drive. Both tools feature an all metal gearbox for long life and a soft-grip handle designed to maximise thrust right to the bit. DHP482 Features: Electric brake Mechanical 2-speed control Variable speed control trigger Forward/reverse rotation Twin LED job light Ergonomic soft grip handle Compact overall length of 198mm Single sleeve keyless chuck Lightweight design Battery protection circuit All metal gears DTD152 Features: Electric brake Mechanical 2-speed control Variable speed control trigger Forward/reverse rotation Twin LED job light One touch bit installation Ergonomic soft grip handle Compact overall length of 137mm Lightweight design Battery protection circuit All metal gears Comes with: 2 x Belt hooks 1 x Double-ended screwdriver bit Inlay tray Makpac Type 3 Case Specification: DHP482: Max. in Masonry: 13mm Max. in Steel: 13mm Max. in Wood: 38mm Max. Fastening Torque: S/H 36/62 Nm Chuck Capacity: 1.5 - 13mm Torque Settings: 21 + Drill No Load Speed Hi: 0 - 1,900rpm Low: 0 - 600rpm Blows per Minute Hi: 0 - 28,500bpm Low: 0 - 9,000bpm Weight: 1.8kg DTD152: Driving Shank: 6.35mm (1/4 in Hex) Machine Screw: M4 - M8 Standard Bolt: M5 - M16 Coarse Thread: 22 - 125mm Impacts Per Minute: 0 - 3500 ipm No Load Speed Hi: 0 - 2900 rpm Max Tightening Torque 165 Nm Sound Pressure: 93 dB(A) Sound Power: 104 dB(A) Sound K Factor: 3 dB(A) Vibration: 10.5 m/s2 Vibration K Factor: 1.5 m/s2 Net Weight 1.5kg

See full description
Specifications for DLX2131ZJ 18V LXT DHP482z Combi Drill & DTD152z Impact Driver in Makpac Case (Body Only)
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome