0
1
2
3
4
5

DLX2137PTJ 36V (18VX2) LXT 2PC Combo Kit, DC18RD (4X5AH)

Order Code: ZT3114980S

£699.99 Inc VAT (20%)


Description

This tool kit set from Makita is made up of the DHP482 combi drill, DHR263 SDS plus rotary hammer, 4 x batteries, a charger and 2 x kit boxes
The Makita DLX2137PTJ Twin Pack contains two of the most popular cordless power tools along with two MakPac Carry Cases. Although the DHP482 is small it is packed with features like 21 different torque settings, hammer action and bright twin LED joblights for working in dark conditions. The DHR263 is extremely lightweight and compact yet maintains easy handling and high manoeuvrability. It features 40 different bit angle settings and 3 different operation modes making it suitable for a wide variety of applications.

DHP482 Features:
Electric brake
Mechanical 2-speed control
Variable speed control trigger
Forward/reverse rotation
Twin LED job light
Ergonomic soft grip handle
Compact overall length of 198mm
Single sleeve keyless chuck
Lightweight design
Battery protection circuit
All metal gears
DHR263 Features:
Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system
Compact design that maintains the same easy handling and high manoeuvrability as the BHR262
LED Job light with pre-glow and afterglow functions
3 mode operation - Rotation + Hammering, Hammering only & Rotation only
When different capacity batteries are used together (for example 3.0Ah and 4.0Ah) , the machine stops when the battery with less capacity gets empty
One-touch slide chuck for SDS-plus bit
Ergonomic soft grip
Battery capacity warning lamp
40 different bit-angle settings
Comes With:
4 x BL1850B 5.0Ah Batteries
1 x DC18RD Twin Charger
1 x 821551-8 MakPac Connector Case Type 3
1 x 821552-6 MakPac Connector Case Type 4
Depth Stop
Side Handle
Bit Grease
Belt Clip
DHP482 Specification:
Battery Type: Li-ion
Voltage: 18V
Max. in Masonry: 13mm
Max. in Steel: 13mm
Max. in Wood: 38mm
Max. Fastening Torque: S/H 36/62 Nm
Chuck Capacity: 1.5 - 13mm
Torque Settings: 21 + Drill
No Load Speed Hi: 0 - 1, 900rpm
Low: 0 - 600rpm
Blows per Minute Hi: 0 - 28, 500bpm
Low: 0 - 9, 000bpm
Weight: 1.8kg
DHR263 Specification:
Voltage: 36v (18V x2)
Max in concrete: 26mm
Max. in steel: 13mm
Max. in wood: 32mm
Max in concrete (TCT core) : 54mm
Max in concrete (diamond core) : 65mm
Shank: SDS-PLUS
Blows per minute: 0 - 4, 800bpm
No Load Speed: 0-1, 200rpm
Vibration K factor: 1.5m/sec²
Vibration: Hammer Drilling: 14.5m/sec²
Vibration: Chiselling: 14m/sec²
Vibration: Drilling into metal: 3m/sec²

See full description
Specifications for DLX2137PTJ 36V (18VX2) LXT 2PC Combo Kit, DC18RD (4X5AH)
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome