The Makita DLX2137PTJ LXT Twin Pack contains the following 1 x 18V DHP482 LXT Combi Drill is a compact and precise power tool for the professional or DIY enthusiast. It features an all-metal gear construction for extra high transmission durability. It also features an electric brake and variable speed control trigger. Extremely comfortable to use with its ergonomic soft grip handle and lightweight design. Chuck 13mm Keyless No Load Speed 0-600/0-1,900/min. Impact Rate 0-9,000/0-28,500/bpm Max. Torque 62Nm, Settings 21 + Drill Capacity Concrete 13mm, Metal 13mm, Wood 38mm Screw Capacity Machine Screw 6mm, Wood Screw 10 x 90mm 1 x 36V (2x18V) DHR263 Rotary SDS Hammer Drill offers 3-modes of operation rotary only, hammer only and rotary hammer. It has a compact design that maintains easy handling and high manoeuvrability. No Load Speed 0-1,200/min. Impact Rate 0-4,800/bpm Capacity Concrete 26mm, Steel 13mm, Wood 32mm Weight 4.7kg 1 x 14.4-18V DC18RD Twin Port Charger is able to charge two Makita slide style Li-ion and NiMH batteries (with adaptor) at the same time, as fast as DC18RC charges one battery. It has a full charge sound alert and LED charging display. An electronic current limiter provides overload protection. Also supplied with 4 x 18V 5.0Ah Li-ion Batteries, 1 x Type 3 MAKPAC Carry Case and 1 x Type 4 MAKPAC Carry Case.