DLX2145TJ 18V Combi Drill & Impact Driver Twin Pack (2 x 5.0AH Batteries)

Order Code: ZT2626252S

£329.99 Inc VAT (20%)


Description

This 2 piece Makita set from the 18V range is made up of two of their bestsellers; the DHP458 combi drill and DTD152 impact driver
This 2 piece cordless kit from Makita consists of the DHP458 Combi Drill and the DTD152 Impact Driver. Also included are 2 x BL1850 5.0Ah batteries, a DC18RC Charger and a Type 3 Makpac Connector Case. The DHP458 Combi Drill is a robust all-rounder with an overall length of 225mm and equipped with XPT (eXtreme Protection Technology) essential in harsh outdoor environments as it gives added protection against dust and dripping water. With side handle and depth stop. The DTD152 is a compact Impact Driver with an overall length of only 137mm. Although small it is packed with features like 0-3500 impacts per minute and bright twin LED job lights for working in dark conditions. It also has an all-metal gearbox for long life and a soft-grip handle designed to maximise thrust right to the bit.

DHP458 Features:
Compact design, only 225mm overall length
2 speed all metal gearbox - extra high transmission durability
High operational efficiency with high torque
Enhanced dust and drip-proof performance for use in outdoor applications or harsh environments
Single sleeve keyless chuck allows for easy bit installation/removal by one hand
Twin LED Job light with pre-glow and afterglow functions
The power remaining in the battery can be indicated in 3 stages simply by pushing a button; 3 lights on: more than 50% of full battery capacity. 2 lights on: 20% to 50% of full battery capacity. 1 light on: less than 20% of full battery capacity
DTD152 Features:
Electric brake
Mechanical 2-speed control
Variable speed control trigger
Forward/reverse rotation
Twin LED job light
One-touch bit installation
Ergonomic soft-grip handle
Compact overall length of 137mm
Lightweight design
Battery protection circuit
All metal gears
Comes With:
2 x 5.0Ah batteries
DC18RC charger
Makpac Type 3 Connector Case
DHP458 Specification:
Max. in masonry: 16 mm
Max. in steel: 13 mm
Max. in wood: 65 mm
Blows per Minute: 0-30000/6000 bpm
No Load Speed: 0-2000/400 rpm
Max Torque S/H: 58 / 91 Nm
Torque Settings: 21 + drill
Vibration: Drilling: 9.5 m/sec_
Vibration K factor: 1.5 m/sec_
Net weight: 2.3 kg
DTD152 Specification:
Driving Shank: 6.35mm (1/4") Hex
Machine Screw: M4-M8
Impacts per Minute: 0 - 3,500 ipm
Standard Bolt: M5-M16
High Tensile Bolt: M5-M12
Coarse thread (length): 22 - 125 mm
Noise sound pressure: 93 dB(A)
Noise sound power: 104 dB(A)
Noise K factor: 3 dB(A)
No Load Speed: 0 - 2900 rpm
Max Fastening Torque: 165 Nm
Vibration: Fastening Bolt: 10.5 m/sec_
Vibration K factor: 1.5 m/sec_
Net weight: 1.5 kg

See full description
Specifications for DLX2145TJ 18V Combi Drill & Impact Driver Twin Pack (2 x 5.0AH Batteries)
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome