0
1
2

DLX2145TJ 18V LXT 2 Piece Kit 2X5.0AH

Order Code: ZT1027132X

£369.99 Inc VAT (20%)
£529.9930% off


Description

The Makita Combi Drill and Impact Driver Kit is designed for both drilling and screwdriving tasks, making it an essential choice for a variety of applications. Ideal for use in workshops, garages, and construction sites, this kit includes the powerful DHP458 Combi Drill, which features two power settings for hammer action and an integrated LED light for visibility. Paired with the DTD152 Impact Driver, known for its high speeds and a maximum fastening torque of 165Nm, this compact tool excels in quick driving tasks. The kit comes complete with a Makpac connector case, a DC18RC quick charger, and two high-performance 5.0Ah 18V batteries for convenience and extended use.

Features and Benefits
• The DHP458 Combi Drill enables both drilling and screwdriving with the option for hammer action
• Equipped with two power settings for adaptability across different tasks
• Features an integrated LED light to enhance work visibility
• The DTD152 Impact Driver boasts impressive speeds and offers a maximum torque of 165 Nm
• Lightweight and compact design allows for effortless manoeuvrability
• Supplied with two 50Ah 18V batteries to support prolonged usage
• Includes a quick charger for swift battery replenishment

DHP458 Combi Drill Specifications:
• Max Torque: 88Nm
• No Load Speed: 0-400/2000rpm
• Chuck Type: Keyless
• Chuck Capacity: 13mm
• Max. Impact Rate: 30,000ipm

DTD152 Impact Driver Specifications:
• Driving Shank: 1/4" Hex
• Max Torque: 165Nm
• No Load Speed: 2900rpm
• Max. Impact rate: 3500ipm
• Machine Screw Capacity: M4-M8
• Standard Bolt Capacity: M5-M16
• High Tensile Bolt Capacity: M5-M12
• Coarse Thread Length Capacity (mm): 22-125

• Overall Length (mm): 137
• Net Weight (Kg with 1.5/2Ah Battery): 1.3
• Net Weight (Kg with 3/4/5Ah Battery): 1.5
• Brushless Motor: No

See full description
Specifications for DLX2145TJ 18V LXT 2 Piece Kit 2X5.0AH
  • Number of Tools
    2
  • Battery Capacity
    5.0A·h
  • Number of Batteries Supplied
    2
  • Voltage
    18V
  • Includes
    Combi drill
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushless
  • Model Number
    DLX2145TJ
  • Power Source
    Cordless
  • Item
    Cordless Tool Kit
  • Contents
    DHP458 Combi
  • Type
    Twin Pack
  • Kit Type
    Twin Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome