DLX2180TJ 18V Cordless Twin Kit Including the DHP484 Combi Drill, DTD153 Impact Driver with 2X 5.0AH Batteries, DC18RC Quick Charger and Makpac Carry Case

Order Code: ZT1254226X

£499.99 Inc VAT (20%)


Description

This Makita DHP484 LXT Brushless Combi Drill and DTD153 LXT Brushless Impact Driver kit combines efficiency, durability, and versatility for professional-grade performance. This compact toolkit delivers precision, power, and longevity with brushless motors, ensuring less heat buildup and extended tool life. Ideal for a range of applications, from woodworking to masonry, it offers maximum protection against environmental conditions and features user-friendly designs for enhanced comfort and control.

Features and Benefits
• Brushless motors provide efficient power with less heat buildup
• The compact tool designs offer easy handling in tight spaces (drill: 182mm, driver: 126mm length)
• Led job light illuminates work areas
• Electric brake improves safety and control
• Soft grip provides comfortable operation with reduced vibration
• Extreme protection technology (XPT) guards against dust, debris, and liquids
• Battery protection system ensures longevity and performance
• One-touch sliding chuck simplifies bit changes

See full description
Specifications for DLX2180TJ 18V Cordless Twin Kit Including the DHP484 Combi Drill, DTD153 Impact Driver with 2X 5.0AH Batteries, DC18RC Quick Charger and Makpac Carry Case
  • MFR Part No.
    DLX2180TJ
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    2
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Contents
    2x BL1850 5.0 Ah Batteries
  • Model Number
    DLX2180
  • Number of Tools
    2
  • Battery Capacity
    5.0A·h
  • Includes
    Combi drill
  • Power Source
    Cordless
  • Item
    Cordless Tool Kit
  • Type
    Twin Pack
  • Kit Type
    Twin Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome